Shop WIEGMANN
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 74 in H, 24 in D, 60 in W
- Mfr # WRD746024N4D3PT
- Zoro # G6998375
product price:Â
$
7,827.99
/ea
Key Features
Nominal Width
60 in
Nominal Height
74 in
Nominal Depth
24 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRD746024N4D3PT
- Zoro #
- G6998375
- UPC #
- 786725889396
- Country of Origin
- United States
Dimensions
- Nominal Width
- 60 in
- Nominal Height
- 74 in
- Nominal Depth
- 24 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Floor
- Cover Style
- Solid
- Features
- Enclosure NEMA Rating
- NEMA 4
- Series
- KwikHinge
- Standards
- cULus;IEC 60950;IP66
- Enclosure Cover Type
- Hinged
- Material of Enclosure
- Carbon Steel
- Solid / Clear Cover
- Solid
- Weight
- 591 lb.
- Capacity
- 106560 cu.in
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.