
3 Point Latch with Padlock Handle Electrical Enclosures, 74 in H, 24 in D, 72 in W
Mfr # WRD747224N4D3PT
Zoro # G6993280
product price: $8,443.99
/eaKey Features
Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
24 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD747224N4D3PT
Zoro #
G6993280
UPC #
786725889402
Country of Origin
United States
Dimensions
Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Carbon Steel
Standards
cULus;IEC 60950;IP66
Series
KwikHinge
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Features
Weight
662 lb.
Capacity
127872 cu.in
Cover Closure Type
Hinged
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.