Shop WIEGMANN
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 84 in H, 18 in D, 169 in W, 12
- Mfr # WA84XM5EW18U
- Zoro # G5213988
product price:Â
$
29,290.99
/ea
Key Features
Nominal Width
169 in
Nominal Height
84 in
Nominal Depth
18 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA84XM5EW18U
- Zoro #
- G5213988
- UPC #
- 786725415700
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Carbon Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Freestanding
- Cover Style
- Solid
- Standards
- cULus
- Capacity
- 297864 cu.in
- Weight
- 2580 lb.
- Application
- The Wiegmann universal cutout is used in large freestand and floorstand enclosures. Operator Adapter Kits are required in order to install the various manufacturers' hardware.
Dimensions
- Nominal Width
- 169 in
- Nominal Height
- 84 in
- Nominal Depth
- 18 in
Description
Standards cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.