
3 Point Latch with Padlock Handle Electrical Enclosures, 84 in H, 18 in D, 77 in W
Mfr # WRD84XM7718FSD4
Zoro # G6998829
product price: $11,781.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
77 in
Nominal Height
84 in
Nominal Depth
18 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD84XM7718FSD4
Zoro #
G6998829
UPC #
786725889198
Country of Origin
United States
Dimensions
Nominal Width
77 in
Nominal Height
84 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Enclosure NEMA Rating
NEMA 4
Features
Body and door are fabricated from carbon steel; Heavy-Duty 316 Stainless Steel Removable Hinge; Seams are continuously welded and ground smooth. 3-point keylocking/padlocking combo handle; Doors are sealed with a poured in place gasket. Back panels are included with this enclosure
Standards
cULus;IEC 60950;IP66
Series
KwikHinge
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Weight
763 lb.
Capacity
116424 cu.in
Cover Style
Solid
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.