
3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 18 in D, 40 in W
Mfr # WA90XM3918SSN4
Zoro # G6992854
product price:Â $14,150.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
40 in
Nominal Height
90 in
Nominal Depth
18 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA90XM3918SSN4
Zoro #
G6992854
UPC #
786725869787
Country of Origin
United States
Dimensions
Nominal Width
40 in
Nominal Height
90 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Freestanding
Material of Enclosure
304 Stainless Steel
Enclosure NEMA Rating
NEMA 4X
Enclosure Cover Type
Hinged
Standards
UL, CSA
Solid / Clear Cover
Solid
Weight
865 lb.
Application
Enclosures having the "WM" preferred cutout are sized for use with up to 200A disconnect switches and up to 400A circuit breakers unless otherwise specified. The "WM" preferred cutout accepts the smaller operating handle whose mounting hole centers are 4.
Capacity
64800 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Cover Style
Solid
Description
Designed for indoor use in protecting components from dust, dirt, oil, and water. Punching in right flange to house the following disconnect operating handles with appropriate adaptor plate: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse type C361and Type C371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.