
3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 20 in D, 48 in W
Mfr # WA904820FSDSS
Zoro # G6992626
product price: $14,022.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
48 in
Nominal Height
90 in
Nominal Depth
20 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA904820FSDSS
Zoro #
G6992626
UPC #
786725849284
Country of Origin
United States
Dimensions
Nominal Width
48 in
Nominal Height
90 in
Nominal Depth
20 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Freestanding
Enclosure NEMA Rating
NEMA 12
Standards
UL, CSA
Material of Enclosure
304 Stainless Steel
Series
WA-FSDSS
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Application
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. Enclosures protect enclosure equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications
Weight
585 lb.
Capacity
86400 cu.in
Enclosure Material
304 Stainless Steel
NEMA Enclosure Rating
NEMA 12
Cover Closure Type
Hinged
Cover Style
Solid
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.