
3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 20 in D, 77 in W
Mfr # WRD90XM7720FSD4
Zoro # G6999364
product price: $13,020.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
77 in
Nominal Height
90 in
Nominal Depth
20 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD90XM7720FSD4
Zoro #
G6999364
UPC #
786725889204
Country of Origin
United States
Dimensions
Nominal Width
77 in
Nominal Height
90 in
Nominal Depth
20 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Standards
cULus;IEC 60950;IP66
Features
Body and door are fabricated from carbon steel; Heavy-Duty 316 Stainless Steel Removable Hinge; Seams are continuously welded and ground smooth. 3-point keylocking/padlocking combo handle; Doors are sealed with a poured in place gasket. Back panels are included with this enclosure
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4
Series
KwikHinge
Weight
848 lb.
Capacity
138600 cu.in
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Cover Style
Solid
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.