
3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 24 in D, 40 in W
Mfr # WA90XM3924U
Zoro # G6994139
product price:Â $4,709.99
/eaKey Features
Nominal Width
40 in
Nominal Height
90 in
Nominal Depth
24 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA90XM3924U
Zoro #
G6994139
UPC #
786725415878
Country of Origin
United States
Dimensions
Nominal Width
40 in
Nominal Height
90 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 12
Standards
UL, CSA
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Application
The Wiegmann universal cutout is used in large freestand and floorstand enclosures. Operator Adapter Kits are required in order to install the various manufacturers' hardware.
Weight
910 lb.
Capacity
86400 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Enclosure Material
Carbon Steel
Description
Designed for indoor use in protecting components from dust, dirt, oil, and water. Punching in right flange to house the following disconnect operating handles with appropriate adaptor plate: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse type C361and Type C371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.