
3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 36 in D, 36 in W
Mfr # WA903636FSN43PT
Zoro # G6992949
product price: $4,287.99
/eaKey Features
Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
36 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA903636FSN43PT
Zoro #
G6992949
UPC #
786725869497
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
36 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Standards
CSA
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Application
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Enclosures are also suitable for outdoor applications.
Weight
560 lb.
Capacity
85184 cu.in
Cover Style
Solid
Enclosure Material
Carbon Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.