Door, Stainless Steel, Electrical Box Type

  • Mfr # SSN4302408A

  • Zoro # G0832940


product price:  $1,908.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Nominal Depth
27 in
Box Type
Electrical
Length
10 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSN4302408A
Zoro #
G0832940
UPC #
786725701308
Country of Origin
Multiple

Dimensions

Nominal Depth
27 in
Length
10 in
Width
31 in
Depth
27 in
Height
10 in
Actual Depth
26.5 in

Details

Item
Door
Material
Stainless Steel
Box Type
Electrical
Standard
cULus;IEC
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Certified Listed
cULus;IEC
Series
SSN4-A
Mounting
External Mounting Feet
Mounting Type
External Mounting Feet

Description

30 X 24 X 8 Stainless Steel Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.