3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 20 in D, 78 in W, 4X

  • Mfr # WA90XM7720SSN4

  • Zoro # G6994367


product price:  $24,659.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
78 in
Nominal Height
90 in
Nominal Depth
20 in
NEMA Enclosure Rating
4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WA90XM7720SSN4
Zoro #
G6994367
UPC #
786725869886
Country of Origin
United States

Dimensions

Nominal Width
78 in
Nominal Height
90 in
Nominal Depth
20 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Freestanding
Cover Style
Solid
Standards
UL, CSA
Application
Enclosures having the "WM" preferred cutout are sized for use with up to 200A disconnect switches and up to 400A circuit breakers unless otherwise specified. The "WM" preferred cutout accepts the smaller operating handle whose mounting hole centers are 4.
Weight
1330 lb.
Capacity
140400 cu.in

Description

Designed for indoor use in protecting components from dust, dirt, oil, and water. Punching in right flange to house the following disconnect operating handles with appropriate adaptor plate: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse type C361and Type C371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.