Wiegmann
48 in H, 16 in D, 48X48X16 Nema 3R Enclosure
Mfr # CTDD484816
Zoro # G5213890
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,278.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 48 in
- Depth 16 in
- Material Carbon Steel
- NEMA Rating 3R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR UVB Low Profile Cable Ties - 8" - 100-Pack (199325)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- SQUARE D Neutral Assembly Insulate Groundable Kit (SN1200)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, 12, 13, Hinged (B202007CH)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 7.45 in D, 12, 4X, 6P, Hinged (HW-WHJ161406CHQRWW)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, 12, 4X, 6P, Hinged (HW-WHJ60404CHQRWW)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHTLWW)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, 12, 4X, 6P, Hinged (HW-J121005CHQRWW)
- Wiegmann Electrical Enclosures