Wiegmann
72 in H x Freestanding Mount
Mfr # WRD72XM3318FS4
Zoro # G6991908
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,432.99
Free 30-Day Returns
Key Features
- Width 33 in
- Height 72 in
- Depth 18 in
- Material Carbon Steel
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 2 -Gang Vertical While In Use Weatherproof Cover, 5.5" W, 5.75" H, Polycarbonate (MM7440C)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20500501)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, 1, Screw On (SC161604GNK)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2020103PTWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 13, 4, Hinged (N4201608)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, 1, Screw On (SC181804G)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2424103PTWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, 1, Hinged (N1C161606WW)
- Wiegmann Electrical Enclosures