Zoro Homepage

Back Panel, 20.00" H, 16.00" W

  • Mfr # NP2016CG

  • Zoro # G7231548


product price: $40.45
/ea

Key Features

Material
Steel
Finish
Galvanized
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2016CG
Zoro #
G7231548
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
0.1 in
Height
20 in
Overall Height
14 in
Overall Width
18 in
Length (Straight Wireway)
0.1 in
Actual Height
14.2 in
Actual Width
18.2 in
Material Thickness
12 ga

Details

Item
Back Panel
Material
Steel
Finish
Galvanized
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
NEMA Enclosure Type
12, 4
Application
For Mounting Components
Gauge
12
Features
Non-Flanged, Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Type
Back Panel
Series
NP
Weight
6 lb
Finish Type
Conductive (No Paint)
Mounting Type
Mounting Holes
Construction
Non-Flanged
Panel Style
Back Panel
Compatible with Series
N412C
Compatible with Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Manufacturer Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Mfr. Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use with Mfr Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use With Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Pump Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC

Description

Back Panel,20.00" H,16.00" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.