Zoro Homepage

Back Panel, 21 in. H x 21 in. W, Aluminum

  • Mfr # ALNP2424

  • Zoro # G7334138


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Use With
NEMA 1, 3R, 12, 4, and 4X wall-mounts
Dimension
21 in. H x 21 in. W
Height
21 in
Width
21 in
Type
Back Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALNP2424
Zoro #
G7334138
UPC #
786725364589
Country of Origin
United States

Dimensions

Dimension
21 in. H x 21 in. W
Height
21 in
Width
21 in
Each - Width
21.000 in

Details

Item
Back Panel
For Use With
NEMA 1, 3R, 12, 4, and 4X wall-mounts
Type
Back Panel
Mounting
Mounting Holes
Material
Aluminum
Features
Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Construction
Flanged
Special Features
Shape
Rectangle
Series
ALN4
Mounting Type
Mounting Holes

Description

Aluminum back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.