
Back Panel, 24 in. H x 24 in. W, Aluminum
Mfr # HW-MP2424AL
Zoro # G7337656
product price: $177.99
/ea
Free Shipping & Returns
Key Features
For Use With
Classic, Premier and JIC line of enclosures
Dimension
24 in. H x 24 in. W
Height
24 in
Width
24 in
Type
Back Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP2424AL
Zoro #
G7337656
UPC #
786725877003
Country of Origin
United States
Dimensions
Dimension
24 in. H x 24 in. W
Height
24 in
Width
24 in
Details
Item
Back Panel
For Use With
Classic, Premier and JIC line of enclosures
Type
Back Panel
Material
Aluminum
Certified Listed
cULus
UL Listed
Yes
Series
Premier;Classic;JIC
Description
Aluminum back panel for the Classic, Premier, and JIC line of enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.