Zoro Homepage

Back Panel, 24.00" H, 16.00" W

  • Mfr # NP2416CG

  • Zoro # G7231590


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2416CG
Zoro #
G7231590
UPC #
00786725867868
Country of Origin
United States

Dimensions

Length
0.1 in
Width
16 in
Height
24 in
Overall Height
22.2 in
Overall Width
14.2 in
Length (Straight Wireway)
0.1 in
Actual Height
1.375 in
Actual Width
23.375 in
Material Thickness
12 ga

Details

Item
Back Panel
Material
Steel
Finish
Galvanized
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Gauge
12
NEMA Enclosure Type
12, 4
Features
Flanged, Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Type
Back Panel
Series
NP
Weight
10 lb
Mounting Type
Mounting Holes
Finish Type
Conductive (No Paint)
Construction
Flanged
Panel Style
Back Panel
Compatible with Series
N412C
Compatible with Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Manufacturer Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Mfr. Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use with Mfr Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use With Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Pump Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC

Description

Back Panel,24.00" H,16.00" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.