Zoro Homepage

Back Panel, 40.00" H, 24.00" W

  • Mfr # NP4024CG

  • Zoro # G7231618


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4024CG
Zoro #
G7231618
UPC #
00786725867943
Country of Origin
United States

Dimensions

Width
24 in
Height
40 in
Length
0.1 in
Overall Width
22 in
Overall Height
38 in
Length (Straight Wireway)
0.1 in
Actual Width
22.2 in
Actual Height
38.2 in
Material Thickness
12 ga

Details

Item
Back Panel
Material
Steel
Finish
Galvanized
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Features
White Panel
Gauge
12
Type
Back Panel
Series
NP
Weight
28 lb
Mounting Type
Mounting Holes
Finish Type
Conductive (No Paint)
Construction
Flanged
Compatible with Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Series
N412C
Panel Style
Back Panel
Compatible Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Manufacturer Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Mfr. Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use with Mfr Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use With Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Pump Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC

Description

Back Panel,40.00" H,24.00" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.