Back Panel, Aluminum Backpanel, Size 27X21 Accessory, Aluminum
Mfr # ALNP3024
Zoro # G0832566
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
21 in
Length
27 in
Mounting
Mounting Holes
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALNP3024
Zoro #
G0832566
UPC #
786725364619
Country of Origin
Multiple
Dimensions
Width
21 in
Length
27 in
Height
27 in
Overall Width
21 in
Overall Height
27 in
Details
Item
Back Panel
Material
Aluminum
Mounting
Mounting Holes
Shape
Rectangle
Mounting Type
Mounting Holes
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Special Features
Series
ALN4
Features
Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures
Compatible with Manufacturer Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Panel Style
Back Panel
Compatible Manufacturer Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Manufacturer Part Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible with Manufacturer Model No.
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible with Mfr. Model No.
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
For Use with Mfr Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
For Use With Mfr. Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Pump Manufacturer Part Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Mfr. Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Description
Aluminum Backpanel, Size 27X21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.