Zoro Homepage

Back Panel, Aluminum Backpanel, Size 36X27 Accessory, Aluminum

  • Mfr # ALNP3630

  • Zoro # G0833351


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
27 in
Length
33 in
Accessory Type
Aluminum Backpanel, Size 36X27
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALNP3630
Zoro #
G0833351
UPC #
786725364701
Country of Origin
United States

Dimensions

Width
27 in
Length
33 in
Height
33 in

Details

Item
Back Panel
Material
Aluminum
Accessory Type
Aluminum Backpanel, Size 36X27
Shape
Rectangle
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Special Features
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Features
Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures

Description

Aluminum Backpanel, Size 36X27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.