Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Panel, Backplate For Line 1 Accessory, Carbon Steel

  • Mfr # NP6036C

  • Zoro # G0574099


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Nominal Length
58 in
Nominal Width
34 in
Color
White
Length
58.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP6036C
Zoro #
G0574099
UPC #
786725860654
Country of Origin
United States

Dimensions

Nominal Length
58 in
Nominal Width
34 in
Length
58.2 in
Width
34.20 in
Actual Height
58.2 in
Actual Width
34.2 in
Height
58 in

Details

Item
Back Panel
Material
Carbon Steel
Color
White
Finish
Smooth Hybrid Paint
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Special Features
Steel panels are 12 gauge and are painted white smooth hybrid. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Series
NP
Application
For use with Ultimate N412C Series enclosures.
Shape
Rectangle
Features
Fabricated from carbon steel; Painted with white polyester powder

Description

Backplate For Line 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.