Zoro Homepage

BACK PANEL (JIC B SERIES) 4.8X4.8 CS-GLV

  • Mfr # P0606G

  • Zoro # G6992346


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Carbon Steel
Height
1 in
Finish
Conductive (No Paint)
Application
For use with JIC enclosures.
Width
7.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0606G
Zoro #
G6992346
UPC #
786725866830
Country of Origin
United States

Dimensions

Height
1 in
Width
7.000 in
Each - Width
7.000 in
Actual Height
0.625 in

Details

Material
Carbon Steel
Finish
Conductive (No Paint)
Application
For use with JIC enclosures.
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Type
Back Panel
Finish Type
Conductive (No Paint)
Mounting
Mounting Holes
Construction
Non-Flanged
Series
P
Mounting Type
Mounting Holes
Special Features
Optional "G" panels are 14 gauge and have a conductive finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH
Shape
Rectangle

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.