Zoro Homepage

Back Panel, Panel Accessory, Carbon Steel

  • Mfr # N1P1216PP

  • Zoro # G0832889


product price: $22.89
/ea

Key Features

Material
Carbon Steel
Nominal Length
1 in
Color
White
Length
0.625 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1P1216PP
Zoro #
G0832889
UPC #
786725866076
Country of Origin
Mexico

Dimensions

Nominal Length
1 in
Length
0.625 in
Width
15 in
Actual Height
0.625 in
Height
1 in
Overall Width
10.25 in
Overall Height
14.25 in

Details

Item
Back Panel
Material
Carbon Steel
Color
White
Mounting
Mounting Holes
Special Features
White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Application
Used for mounting lightweight control components.
Shape
Rectangle
Series
N1P
Finish
Painted
Mounting Type
Mounting Holes
Features
Fabricated from carbon steel; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Panel Style
Back Panel

Description

Back Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.