Back Panel, Panel Accessory, Aluminum
Mfr # HW-MP1412A
Zoro # G9554767
product price: $34.75
/eaKey Features
Material
Aluminum
Length
14 in
Width
10.88 in
Accessory Type
Back Panel,Premier/Jic Nm,14 x 12",Aluminum
Certified Listed
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP1412A
Zoro #
G9554767
UPC #
786725858033
Country of Origin
United States
Dimensions
Length
14 in
Width
10.88 in
Height
14 in
Nominal Width
12 in
Details
Item
Back Panel
Material
Aluminum
Accessory Type
Back Panel,Premier/Jic Nm,14 x 12",Aluminum
Certified Listed
cULus
Description
Back Panel,Premier/Jic Nm,14 x 12 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.