Zoro Homepage

Back Panel, Panel Accessory, Carbon Steel

  • Mfr # NP1224

  • Zoro # G0832688


product price: $57.75
/ea

Key Features

Material
Carbon Steel
Color
White
Width
21 in
Length
9 in
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1224
Zoro #
G0832688
UPC #
786725364954
Country of Origin
Multiple

Dimensions

Width
21 in
Length
9 in
Height
9 in
Overall Width
21 in
Overall Height
9 in

Description

Back Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.