Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACK PANEL(N1/3R/4/12) 13X13 CS-GLV

  • Mfr # NP1616G

  • Zoro # G6999434


product price: $47.99
/ea

Key Features

Material
Carbon Steel
Height
1 in
Width
19.250 in
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1616G
Zoro #
G6999434
UPC #
786725866984
Country of Origin
United States

Dimensions

Height
1 in
Width
19.250 in
Actual Width
19.25 in
Each - Width
19.250 in
Actual Height
1.375 in

Details

Material
Carbon Steel
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Construction
Non-Flanged
Finish Type
Conductive (No Paint)
Special Features
Galvanized panels are 12 gauge. Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Shape
Rectangle
Type
Back Panel
Mounting
Mounting Holes
Series
NP
Mounting Type
Mounting Holes

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.