
BACK PANEL(N1/3R/4/12) 17X13 CS-GLV
Mfr # NP2016G
Zoro # G7000834
product price: $57.15
/eaKey Features
Material
Carbon Steel
Height
1 in
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Conductive (No Paint)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP2016G
Zoro #
G7000834
UPC #
786725866991
Country of Origin
United States
Dimensions
Height
1 in
Width
19.250 in
Actual Width
19.25 in
Each - Width
19.250 in
Actual Height
1.375 in
Details
Material
Carbon Steel
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Conductive (No Paint)
Finish Type
Conductive (No Paint)
Mounting
Mounting Holes
Type
Back Panel
Special Features
Mounting Type
Mounting Holes
Shape
Rectangle
Construction
Non-Flanged
Series
NP
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.