Zoro Homepage

BACK PANEL(N1/3R/4/12) 17X9 CS-GLV

  • Mfr # NP2012G

  • Zoro # G6998558


product price: $44.19
/ea

Key Features

Material
Carbon Steel
Height
1 in
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Width
23.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2012G
Zoro #
G6998558
UPC #
786725866977
Country of Origin
United States

Dimensions

Height
1 in
Width
23.250 in
Actual Width
23.25 in
Actual Height
1.375 in
Each - Width
23.250 in

Details

Material
Carbon Steel
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Mounting Type
Mounting Holes
Finish Type
Conductive (No Paint)
Type
Back Panel
Special Features
Shape
Rectangle
Series
NP
Mounting
Mounting Holes
Construction
Non-Flanged

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.