
BACK PANEL(N1/3R/4/12) 27X13 CS-GLV
Mfr # NP3016G
Zoro # G6992258
product price: $77.25
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Height
1 in
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Width
23.250 in
Finish
Conductive (No Paint)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NP3016G
Zoro #
G6992258
UPC #
786725867011
Country of Origin
United States
Dimensions
Height
1 in
Width
23.250 in
Each - Width
23.250 in
Actual Height
1.375 in
Actual Width
23.25 in
Details
Material
Carbon Steel
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Construction
Flanged
Finish Type
Conductive (No Paint)
Type
Back Panel
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Special Features
Shape
Rectangle
Series
NP
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.