Zoro Homepage

BACK PANEL(N1/3R/4/12) 27X13 CS-WHT

  • Mfr # NP3016

  • Zoro # G6993746


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
27 in
Width
13.000 in
Finish
Smooth Hybrid Paint
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3016
Zoro #
G6993746
UPC #
786725365333
Country of Origin
United States

Dimensions

Height
27 in
Width
13.000 in
Each - Width
13.000 in

Details

Material
Carbon Steel
Finish
Smooth Hybrid Paint
Color
White
Features
Fabricated from carbon steel; Painted with white polyester powder
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Type
Back Panel
Series
NP
Mounting Type
Mounting Holes
Special Features
Shape
Rectangle
Mounting
Mounting Holes
Construction
Flanged
Finish Type
Smooth Hybrid Paint

Description

Painted carbon steel back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.