Zoro Homepage

BACK PANEL(N1/3R/4/12) 27X21 CS-GLV

  • Mfr # NP3024G

  • Zoro # G6996135


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Width
23.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3024G
Zoro #
G6996135
UPC #
786725867073
Country of Origin
United States

Dimensions

Height
1 in
Width
23.250 in
Actual Width
23.25 in
Actual Height
1.375 in
Each - Width
23.250 in

Details

Material
Carbon Steel
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Mounting Type
Mounting Holes
Mounting
Mounting Holes
Finish Type
Conductive (No Paint)
Shape
Rectangle
Type
Back Panel
Construction
Flanged
Special Features
Series
NP

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.