Zoro Homepage

BACK PANEL(N1/3R/4/12) 27X27 CS-GLV

  • Mfr # NP3030G

  • Zoro # G6996144


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Width
23.250 in
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3030G
Zoro #
G6996144
UPC #
786725867127
Country of Origin
United States

Dimensions

Height
1 in
Width
23.250 in
Each - Width
23.250 in
Actual Width
23.25 in
Actual Height
1.375 in

Details

Material
Carbon Steel
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Mounting Type
Mounting Holes
Shape
Rectangle
Type
Back Panel
Series
NP
Finish Type
Conductive (No Paint)
Mounting
Mounting Holes
Construction
Flanged
Special Features
Galvanized panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.