Zoro Homepage

BACK PANEL(N1/3R/4/12) 33X21 CS-GLV

  • Mfr # NP3624G

  • Zoro # G6996850


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3624G
Zoro #
G6996850
UPC #
786725867080
Country of Origin
United States

Dimensions

Height
1 in
Width
35.250 in
Actual Width
35.25 in
Each - Width
35.250 in
Actual Height
1.375 in

Details

Material
Carbon Steel
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Special Features
Mounting
Mounting Holes
Shape
Rectangle
Mounting Type
Mounting Holes
Finish Type
Conductive (No Paint)
Series
NP
Construction
Flanged
Type
Back Panel

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.