
BACK PANEL(N1/3R/4/12) 33X27 CS-GLV
Mfr # NP3630G
Zoro # G6992224
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Height
1 in
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Width
35.250 in
Finish
Conductive (No Paint)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP3630G
Zoro #
G6992224
UPC #
786725867134
Country of Origin
United States
Dimensions
Height
1 in
Width
35.250 in
Actual Width
35.25 in
Each - Width
35.250 in
Actual Height
1.375 in
Details
Material
Carbon Steel
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Mounting
Mounting Holes
Finish Type
Conductive (No Paint)
Special Features
Construction
Flanged
Series
NP
Type
Back Panel
Mounting Type
Mounting Holes
Shape
Rectangle
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.