Zoro Homepage

BACK PANEL(N1/3R/4/12) 37X21 CS-WHT

  • Mfr # NP4024

  • Zoro # G6996948


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
37 in
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4024
Zoro #
G6996948
UPC #
786725365593
Country of Origin
United States

Dimensions

Height
37 in
Width
21.000 in
Each - Width
21.000 in

Details

Material
Carbon Steel
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder
Color
White
Series
NP
Construction
Flanged
Shape
Rectangle
Finish Type
Smooth Hybrid Paint
Mounting
Mounting Holes
Type
Back Panel
Mounting Type
Mounting Holes
Special Features

Description

Painted carbon steel back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.