Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACK PANEL(N1/3R/4/12) 39X21 CS-GLV

  • Mfr # NP4224G

  • Zoro # G6995024


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Width
22.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4224G
Zoro #
G6995024
UPC #
786725867103
Country of Origin
United States

Dimensions

Height
1 in
Width
22.000 in
Actual Height
1.375 in
Each - Width
22.000 in

Details

Material
Carbon Steel
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Type
Back Panel
Special Features
Galvanized panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Finish Type
Conductive (No Paint)
Construction
Flanged
Shape
Rectangle
Mounting
Mounting Holes
Series
NP
Mounting Type
Mounting Holes

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.