Zoro Homepage

BACK PANEL(N1/3R/4/12) 39X27 CS-GLV

  • Mfr # NP4230G

  • Zoro # G6998348


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4230G
Zoro #
G6998348
UPC #
786725867141
Country of Origin
United States

Dimensions

Height
1 in
Width
27.250 in
Actual Height
1.375 in
Each - Width
27.250 in
Actual Width
27.25 in

Details

Material
Carbon Steel
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Series
NP
Type
Back Panel
Construction
Flanged
Special Features
Galvanized panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Shape
Rectangle
Mounting Type
Mounting Holes
Finish Type
Conductive (No Paint)
Mounting
Mounting Holes

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.