Zoro Homepage

BACK PANEL(N1/3R/4/12) 45X27 CS-GLV

  • Mfr # NP4830G

  • Zoro # G6999440


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Width
27.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4830G
Zoro #
G6999440
UPC #
786725867158
Country of Origin
United States

Dimensions

Height
1 in
Width
27.500 in
Each - Width
27.500 in
Actual Height
1.375 in
Actual Width
27.5 in

Details

Material
Carbon Steel
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Mounting Type
Mounting Holes
Type
Back Panel
Series
NP
Shape
Rectangle
Mounting
Mounting Holes
Finish Type
Conductive (No Paint)
Special Features
Construction
Flanged

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.