Zoro Homepage

BACK PANEL(N1/3R/4/12) 45X33 CS-GLV

  • Mfr # NP4836G

  • Zoro # G7000238


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4836G
Zoro #
G7000238
UPC #
786725867202
Country of Origin
United States

Dimensions

Height
1 in
Width
34.000 in
Actual Height
1.375 in
Each - Width
34.000 in

Details

Material
Carbon Steel
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Shape
Rectangle
Special Features
Galvanized panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Construction
Flanged
Mounting Type
Mounting Holes
Mounting
Mounting Holes
Series
NP
Finish Type
Conductive (No Paint)
Type
Back Panel

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.