
BACK PANEL(N1/3R/4/12) 57X33 CS-GLV
Mfr # NP6036G
Zoro # G6999617
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Height
1 in
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Width
33.500 in
Finish
Conductive (No Paint)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP6036G
Zoro #
G6999617
UPC #
786725867219
Country of Origin
United States
Dimensions
Height
1 in
Width
33.500 in
Actual Width
33.5 in
Each - Width
33.500 in
Actual Height
1.375 in
Details
Material
Carbon Steel
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Series
NP
Mounting Type
Mounting Holes
Finish Type
Conductive (No Paint)
Special Features
Mounting
Mounting Holes
Shape
Rectangle
Construction
Flanged
Type
Back Panel
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.