Zoro Homepage

BACK PANEL(N1/3R/4/12) 69X27 CS-GLV

  • Mfr # NP7230G

  • Zoro # G6991086


product price: $342.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Height
69 in
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Width
27.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP7230G
Zoro #
G6991086
UPC #
786725867172
Country of Origin
United States

Dimensions

Height
69 in
Width
27.000 in
Each - Width
27.000 in

Details

Material
Carbon Steel
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Finish
Conductive (No Paint)
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Finish Type
Conductive (No Paint)
Shape
Rectangle
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Type
Back Panel
Construction
Flanged
Special Features
Series
NP

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.