Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACK PANEL(N1/3R/4/12) 69X27 CS-WHT

  • Mfr # NP7230

  • Zoro # G6999897


product price: $346.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Height
69 in
Color
White
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP7230
Zoro #
G6999897
UPC #
786725366101
Country of Origin
United States

Dimensions

Height
69 in
Width
27.000 in
Each - Width
27.000 in

Details

Material
Carbon Steel
Color
White
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Special Features
Steel panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Steel panels are painted white smooth hybrid. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Type
Back Panel
Finish Type
Smooth Hybrid Paint
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Construction
Flanged
Shape
Rectangle
Series
NP

Description

Painted carbon steel back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.