
BACK PANEL(N1/3R/4/12) 69X33 CS-WHT
Mfr # NP7236
Zoro # G6991287
product price: $435.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Height
69 in
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Features
Fabricated from carbon steel; Painted with white polyester powder
Finish
Smooth Hybrid Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP7236
Zoro #
G6991287
UPC #
786725366125
Country of Origin
United States
Dimensions
Height
69 in
Width
33.000 in
Each - Width
33.000 in
Details
Material
Carbon Steel
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Features
Fabricated from carbon steel; Painted with white polyester powder
Finish
Smooth Hybrid Paint
Color
White
Type
Back Panel
Mounting
Mounting Holes
Series
NP
Shape
Rectangle
Finish Type
Smooth Hybrid Paint
Special Features
Construction
Flanged
Mounting Type
Mounting Holes
Description
Painted carbon steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.