Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Panel(n1/3r/4/12), 9x9, Cs-glv

  • Mfr # NP1212G

  • Zoro # G2842236


product price: $21.59
/ea

Key Features

Height
1 in
Width
13.375 in
Type
Back Panel
Mounting
Mounting Holes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1212G
Zoro #
G2842236
UPC #
786725866953
Country of Origin
Mexico

Dimensions

Height
1 in
Width
13.375 in
Overall Width
9 in
Overall Height
9 in
Each - Width
13.375 in
Actual Height
0.5 in
Actual Width
13.375 in

Details

Item
Back Panel
Type
Back Panel
Mounting
Mounting Holes
Material
Steel
Finish
Galvanized
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Shape
Rectangle
Finish Type
Conductive (No Paint)
Mounting Type
Mounting Holes
Series
NP
Special Features
Galvanized panels are 12 gauge. Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Construction
Non-Flanged
Compatible with Manufacturer Model Number
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Panel Style
Back Panel
Compatible Manufacturer Model Number
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible Manufacturer Part Number
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible with Manufacturer Model No.
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible with Mfr. Model No.
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
For Use with Mfr Model Number
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
For Use With Mfr. Model Number
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible Pump Manufacturer Part Number
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible Mfr. Model Number
ABM12, B-CH, DN12, N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
For Use With
NEMA 1, 3R, 12, 4, and 4X wall-mounts

Description

Back Panel(n1/3r/4/12),9x9,Cs-glv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.