Zoro Homepage

BACK PANEL(N1/3R/4/12) 9X9 CS-WHT

  • Mfr # NP1212

  • Zoro # G7000700


product price: $24.65
/ea

Key Features

Material
Carbon Steel
Height
9 in
Width
9.000 in
Color
White
Features
Fabricated from carbon steel; Painted with white polyester powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1212
Zoro #
G7000700
UPC #
786725364909
Country of Origin
United States

Dimensions

Height
9 in
Width
9.000 in
Each - Width
9.000 in

Details

Material
Carbon Steel
Color
White
Features
Fabricated from carbon steel; Painted with white polyester powder
Finish
Smooth Hybrid Paint
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Type
Back Panel
Construction
Non-Flanged
Special Features
Mounting
Mounting Holes
Series
NP
Shape
Rectangle
Finish Type
Smooth Hybrid Paint
Mounting Type
Mounting Holes

Description

Painted carbon steel back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.