Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bk Panel (dbl Dr Flr Mnt), 38x56, Cs-glv

  • Mfr # NPDD4260G

  • Zoro # G2161915


product price: $320.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
38 in
Width
56.000 in
Type
Back Panel
Mounting
Mounting Holes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPDD4260G
Zoro #
G2161915
UPC #
786725867318
Country of Origin
United States

Dimensions

Height
38 in
Width
56.000 in
Overall Height
38 in
Overall Width
56 in
Each - Width
56.000 in

Details

Item
Back Panel
Type
Back Panel
Mounting
Mounting Holes
Material
Steel
Finish
Galvanized
Features
Fabricated from pre-galvanized steel; Panels mount to provided collar studs
Application
Used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures.
Series
NPDD
Shape
Rectangle
Finish Type
Conductive (No Paint)
Construction
Flanged
Special Features
Panels are used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. Optional "G" panels have a conductive finish (no paint). Fits: SSN4D, SSN4D3PT-A, N12 Floor Mount, WAX, WACPX, WAXSSN4, WACPXSSN4, WAWF, SSN4WF3PT.
Mounting Type
Mounting Holes
Compatible with Manufacturer Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Panel Style
Back Panel
Compatible Manufacturer Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible Manufacturer Part Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible with Manufacturer Model No.
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible with Mfr. Model No.
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
For Use with Mfr Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
For Use With Mfr. Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible Pump Manufacturer Part Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible Mfr. Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
For Use With
SSN4D, SSN4D3PT-A, N12 Floor Mount, WAX, WACPX, WAXSSN4, WACPXSSN4, WAWF, SSN4WF3PT

Description

Bk Panel (dbl Dr Flr Mnt),38x56,Cs-glv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.