Zoro Homepage

BK PANEL (JIC B SERIES) 10.8X8.8 CS-GALV

  • Mfr # P1210G

  • Zoro # G6997009


product price: $14.69
/ea

Key Features

Material
Carbon Steel
Height
1 in
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Width
13.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1210G
Zoro #
G6997009
UPC #
786725866908
Country of Origin
United States

Dimensions

Height
1 in
Width
13.000 in
Each - Width
13.000 in
Actual Height
0.625 in

Details

Material
Carbon Steel
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Application
For use with JIC enclosures.
Finish Type
Conductive (No Paint)
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Shape
Rectangle
Special Features
Optional "G" panels are 14 gauge and have a conductive finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH
Construction
Non-Flanged
Type
Back Panel
Series
P

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.