Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BK PANEL (JIC B SERIES) 14.8X12.8 CS-GLV

  • Mfr # P1614G

  • Zoro # G6991174


product price: $25.45
/ea

Key Features

Material
Carbon Steel
Height
1 in
Width
15.000 in
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1614G
Zoro #
G6991174
UPC #
786725866946
Country of Origin
United States

Dimensions

Height
1 in
Width
15.000 in
Actual Height
0.625 in
Each - Width
15.000 in

Details

Material
Carbon Steel
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Application
For use with JIC enclosures.
Finish Type
Conductive (No Paint)
Mounting Type
Mounting Holes
Construction
Non-Flanged
Series
P
Shape
Rectangle
Special Features
Optional "G" panels are 14 gauge and have a conductive finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH
Type
Back Panel
Mounting
Mounting Holes

Description

Galvanized back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.