
BK PANEL (JIC B SERIES) 14.8X8.8 CS-WHT
Mfr # P1610
Zoro # G6994665
product price: $21.29
/eaKey Features
Material
Carbon Steel
Height
15 in
Width
8.880 in
Color
White
Application
For use with JIC enclosures.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1610
Zoro #
G6994665
UPC #
786725332625
Country of Origin
United States
Dimensions
Height
15 in
Width
8.880 in
Actual Height
14.88 in
Each - Width
8.880 in
Actual Width
8.88 in
Details
Material
Carbon Steel
Color
White
Application
For use with JIC enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder
Finish
Smooth Hybrid Paint
Type
Back Panel
Mounting
Mounting Holes
Special Features
Steel panels are 14 gauge and have a white smooth hybrid finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Construction
Non-Flanged
Mounting Type
Mounting Holes
Series
P
Finish Type
Smooth Hybrid Paint
Shape
Rectangle
Description
Painted carbon steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.