Zoro Homepage

Box Adapter, Adapter Accessory, Stainless Steel

  • Mfr # SSJWA6

  • Zoro # G0832636


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Length
8 in
Width
8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSJWA6
Zoro #
G0832636
UPC #
786725482702
Country of Origin
United States

Dimensions

Length
8 in
Width
8 in
Depth
8 in
Actual Length
8.000 in
Height
3 in
Actual Height
2.500 in

Details

Item
Adapter Plate
Material
Stainless Steel
Color
Stainless Steel
Accessory Type
Box Adapter 1 Set Of Gaskets And Screws
Certified Listed
cULus
Finish
Smooth Grained Finish
Application
For use with SSJW Series feed-through wireway.
Standard
cULus
Features
Stainless steel box adaptor fitting.

Description

Box Adapter 1 Set Of Gaskets And Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.